Work Holding Magnet, 120 lb. Pull

WESTWARD| Zoro #: G0445803| Mfr #: 3DYD3

$59.45 /ea

This item ships free. Details.Standard ground shipping.
Overall Length: 5-1/4"Thickness: 1.33"Hole Dia.: 2/7"
Save 15%. Sign up for Z-mail.


Zoro #: G0445803 Mfr #: 3DYD3
Overall Length: 5-1/4"Thickness: 1.33"
Hole Dia.: 2/7"Max. Pull: 120 lb.
Stability Temp.: 600 Degrees FMaterial: Ceramic
Item: Encased Work Holding MagnetOverall Width: 1-1/4"
Casing Material: SteelCountry of Origin (subject to change): China


Encased Work Holding Magnet, Material Ceramic, Max. Pull 120 lb., Thickness 1.33 In., Overall Length 5-1/4 In., Overall Width 1-1/4 In., Casing Material Steel, Hole Dia. 2/7 In., Stability Temp. 600 Degrees F

Restrictions and Compliance

*3: Hazardous material