Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

8" Light Duty Combination Bench Vise with Swivel Base

  • Zoro #: G4784963
  • Mfr #: 10D718

$331.47

Details
  • Mounting Hole Dia.: 1/2"
  • Max. Opening Range: 5-1/8" to 7"
  • Jaw Width: 8"
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Westward #10D718 Specifications

  • Zoro #: G4784963
  • Mfr #: 10D718
Mounting Hole Dia.: 1/2" Max. Opening Range: 5-1/8" to 7"
Jaw Width: 8" Features: Anvil Surface
High Visibility: No Quick-Acting: No
Product Grouping - Vises: Bench Vises Reversible: No
Throat Depth Range: 3" to 5" Overall Width: 8-7/8"
Body Casting Tensile Strength: 30,000 psi Swivel Angle: 360 Degrees
Jaw Face: Serrated Max. Opening - Vises: 7"
Max. Opening: 7" Duty Rating: Light Duty
Swivel Angle - Vises: 360 Degrees Base Type: Swivel
Deep Throat: No Base Type - Vises: Swivel
Item: Combination Vise Item - Vises: Combination Vise
Overall Height: 10-1/4" Material: Ductile Iron
Throat Depth - Vises: 3-1/2" Jaw Type: Replaceable Top Jaw, Fixed Pipe Jaw
Jaw Width Range: Greater than 7" Throat Depth: 3-1/2"
Duty Rating - Vises: Standard Duty Pipe Jaw Included: No
Jaw Width - Vises: 8" Number of Lock Down Bolts: 2
Number of Mounting Points: 3 Body Casting: 30,000 psi
Material -Vises: Ductile Iron Overall Length: 18-21/32"
Jaw Face - Vises: Serrated Country of Origin (subject to change): Taiwan, Province of China

Description

Shop our selection of bench vises for all your needs, including projects that require a unique grip using anvil, pipe jaws, a swivel base...even rubber jaws. Here is some additional information about Westward Combination Vise. Material: Ductile Iron, Overall Width: 8-7/8".

Reviews of Westward #10D718