Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Woven Landscape Fabric, Polypropylene

  • Zoro #: G9193843
  • Mfr #: 31NG28

$161.49

  • Material: polypropylene
  • Thickness: 5.0 oz.
  • Color: Black
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Westward #31NG28 Specifications

  • Zoro #: G9193843
  • Mfr #: 31NG28
Material: polypropylene Thickness: 5.0 oz.
Color: Black Item: Woven Landscape Fabric
Size: 4 x 250 ft. Country of Origin (subject to change): China

Description

Fertilizers are available in standard or natural organic options (from fish and seaweed), in gallon containers or 5 gallon buckets. Here are some important details for Westward Woven Landscape Fabric. Color: Black, Size: 4 x 250 ft., Material: polypropylene.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Westward #31NG28