KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wrench, Ratchet, 1/2 In

WESTWARD| Zoro #: G1800626| Mfr #: 5ZL21

$175.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Reversing: Yes
Torque Range: 10 to 75ft-lbs
Throttle: Lever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1800626 Mfr #: 5ZL21
Reversing: YesTorque Range: 10 to 75ft-lbs
Throttle: LeverDuty: Light
Head Height: 1-3/8"Length: 14"
Min. Hose: 3/8"Average CFM @ 15 Second Run Time: 8.00
Item: Air Ratchet WrenchSquare Drive Size: 1/2"
Air Inlet: 1/4" NPTFree Speed: 150 rpm
Handle Material: AluminumHead Width: 2"
Max. Torque: 90 ft.-lb.Required Pressure: 90 PSI
Country of Origin (subject to change): Taiwan, Province of China

Description

Air Ratchet Wrench, Light Duty, Square Drive Size 1/2 In., Torque Range 10 to 75 ft.-lb., Max. Torque 90 ft.-lb., Free Speed 150 rpm, 8.00 Average CFM @ 15 Second Run Time, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose 3/8 In., Head Width 2 In., Head Height 1-3/8 In., Length 14 In., Reversing Yes, Handle Material Aluminum, Throttle Lever

Reviews