KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wrench, Ratchet, 1/4 In

WESTWARD| Zoro #: G1756587| Mfr #: 5ZL16

$71.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Reversing: Yes
Torque Range: 5 to 18 ft.-lb.
Throttle: Lever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1756587 Mfr #: 5ZL16
Reversing: YesTorque Range: 5 to 18 ft.-lb.
Throttle: LeverDuty: Light
Head Height: 13/16"Length: 6-1/2"
Min. Hose: 3/8"Average CFM @ 15 Second Run Time: 3.10
Item: Air Ratchet WrenchSquare Drive Size: 1/4"
Air Inlet: 1/4" NPTFree Speed: 250 rpm
Handle Material: AluminumHead Width: 1-1/8"
Max. Torque: 18 ft.-lb.Required Pressure: 90 PSI
Country of Origin (subject to change): Taiwan, Province of China

Description

Air Ratchet Wrench, Light Duty, Square Drive Size 1/4 In., Torque Range 5 to 18 ft.-lb., Max. Torque 18 ft.-lb., Free Speed 250 rpm, 3.10 Average CFM @ 15 Second Run Time, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose 3/8 In., Head Width 1-1/8 In., Head Height 13/16 In., Length 6-1/2 In., Reversing Yes, Handle Material Aluminum, Throttle Lever

Reviews