Wrench, Ratchet, 3/8 In

WESTWARD| Zoro #: G1221202| Mfr #: 5ZL11

$62.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Reversing: Yes
Torque Range: 10 to 50 ft-lbs
Throttle: Lever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1221202 Mfr #: 5ZL11
Reversing: YesTorque Range: 10 to 50 ft-lbs
Throttle: LeverDuty: Light
Head Height: 1-1/8"Length: 10-1/2"
Min. Hose: 3/8"Average CFM @ 15 Second Run Time: 4.80
Item: Air Ratchet WrenchSquare Drive Size: 3/8"
Air Inlet: 1/4" NPTFree Speed: 150 rpm
Handle Material: AluminumHead Width: 1-5/8"
Max. Torque: 50 ft.-lb.Required Pressure: 90 PSI
Country of Origin (subject to change): Taiwan, Province of China

Description

Air Ratchet Wrench, Light Duty, Square Drive Size 3/8 In., Torque Range 10 to 50 ft-lbs, Max. Torque 50 ft.-lb., Free Speed 150 rpm, 4.80 Average CFM @ 15 Second Run Time, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose 3/8 In., Head Width 1-5/8 In., Head Height 1-1/8 In., Length 10-1/2 In., Reversing Yes, Handle Material Aluminum, Throttle Lever

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews