Wrench Set, Fan Clutch

WESTWARD| Zoro #: G1436242| Mfr #: 1UBE6

$31.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): -Item: Wrench SetMaterial: Carbon Steel S45C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1436242 Mfr #: 1UBE6
Length (In.): -Item: Wrench Set
Material: Carbon Steel S45CNumber of Pieces: 2
Socket Sizes (In.): -Application: Fan Clutch Service For 1994 And Newer FORD F Series Truck And E Series VAN 73 DI Diesel Engines
For Use With: 1/2" Drive Square DriverIncludes: 1-7/8" (47mm) x 14-1/4" Clutch Nut Wrench Left Handed, 2-1/8" (54mm) x 6-1/2" Fan Clutch Pulley Holding Tool
Type: Fan Clutch HoldingCountry of Origin (subject to change): Taiwan, Province of China

Description

Wrench Set, Fan Clutch Holding, Fan Clutch Service For 1994 And Newer FORD F Series Truck And E Series VAN 73 DI Diesel Engines, For Use With 1/2 In. Drive Square Driver, Material Carbon Steel S45C, Number of Pieces 2, Includes 1-7/8 In. (47mm) x 14-1/4 In. Clutch Nut Wrench Left Handed, 2-1/8 In. (54mm) x 6-1/2 In. Fan Clutch Pulley Holding Tool

Reviews