Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mold and Mildew Remover, 1 G

  • Zoro #: G3183555
  • Mfr #: 800006
$27.54
  • Promotion Restriction: Not eligible for promotion
  • Coverage: 750 to 2250 sq ft
  • Effective Temp.: 40 Degrees F
See full product details
Orders over $75 ship free.

Wet And Forget #800006 Specifications

  • Zoro #: G3183555
  • Mfr #: 800006
Promotion Restriction: Not eligible for promotion Coverage: 750 to 2250 sq ft
Effective Temp.: 40 Degrees F Application Method: Spray
Standards: EPA registered Cleaner Container Size: 1 gal
Cleaner Form: Liquid Fragrance: Unscented
Recommended Dilution: 1:5 Cleaner Chemical Product Grouping: Mold Killers and Mildew Removers
Includes Chemical: None Cleaner Container Type: Jug
Contains: Alkyl Dimethyl Benzyl Ammonium Chloride For Use On: Clay Tile, Concrete Tile, Super 6, Fibrolite, Color Steel, Zincalume (Iron Roof)
Item: Mold, Moss, Algae, Mildew Remover Degreaser Container Size: 1 gal.
Color: Blue Degreaser Container Type: Jug
RTU Yield per Container: 6 gal. Size: 1 gal.
Primary Chemical: None Item - Mildew and Mold Remover: Mold, Moss, Algae, Mildew Remover
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mold Killers and Mildew Removers, Mold, Moss, Algae, Mildew Remover, Chemicals For Use On Hard Nonporous Surfaces, Ready to Use/Concentrated Concentrated, Cleaner Container Size 1 gal, Cleaner Container Type Jug, Cleaner Form Liquid, Primary Chemical None, Fragrance Unscented, Coverage 750 to 2250 sq ft, Color Blue, Recommended Dilution 1:5, Application Method Spray, Standards EPA Registered, Effective Temp. 40 Degrees F, Chemical Series No Series

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: CA

Reviews of Wet And Forget #800006