PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Mold and Mildew Remover, 10 L, Min. Qty 2

WET AND FORGET| Zoro #: G0264634| Mfr #: 10597

$80.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlueItem: Mold, Moss, Algae, Mildew RemoverRTU Yield per Container: 16 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0264634 Mfr #: 10597
Color: BlueItem: Mold, Moss, Algae, Mildew Remover
RTU Yield per Container: 16 gal.Application Method: Spray
For Use On: Clay Tile, Concrete Tile, Super 6, Fibrolite, Color Steel, Zincalume (Iron Roof)Size: 338 oz.
Recommended Dilution: 1:5Effective Temp.: 40 Degrees F
Fragrance: UnscentedCountry of Origin (subject to change): United States

Description

Mold, Moss, Algae, Mildew Remover, Application Method Spray, Size 338 oz., Color Blue, Fragrance Unscented, For Use On Clay Tile, Concrete Tile, Super 6, Fibrolite, Color Steel, Zincalume (Iron Roof), Recommended Dilution 1:5, RTU Yield per Container 16 gal., Effective Temp. 40 Degrees F

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews