PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Mold and Mildew Remover, 1/2 G

WET AND FORGET| Zoro #: G1137394| Mfr #: 800003

$19.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueItem: Mold, Mildew, Moss, Algae RemoverRTU Yield per Container: 3 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1137394 Mfr #: 800003
Color: BlueItem: Mold, Mildew, Moss, Algae Remover
RTU Yield per Container: 3 gal.Application Method: Spray
Coverage: 375 to 1125 sq. ft.Size: 64 oz.
For Use On: Clay Tile, Concrete Tile, Super 6, Fibrolite, Color Steel, Zincalume (Iron Roof)Recommended Dilution: 1:5
Effective Temp.: 40 Degrees FFragrance: Unscented
Country of Origin (subject to change): United States

Description

Mold, Mildew, Moss, Algae Remover, Application Method Spray, Size 64 oz., Color Blue, 375 to 1125 sq. ft. Coverage, Fragrance Unscented, For Use On Clay Tile, Concrete Tile, Super 6, Fibrolite, Color Steel, Zincalume (Iron Roof), Recommended Dilution 1:5, RTU Yield per Container 3 gal., Effective Temp. 40 Degrees F

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews