Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mold/Moss/Algae/Mildew Remover, Sz 64 oz.

  • Zoro #: G3371039
  • Mfr #: 804064
$19.66
  • Promotion Restriction: Not eligible for promotion
  • Color: Blue
  • For Use On: All Exterior Surfaces
See full product details
Orders over $75 ship free.

Wet And Forget #804064 Specifications

  • Zoro #: G3371039
  • Mfr #: 804064
Promotion Restriction: Not eligible for promotion Color: Blue
For Use On: All Exterior Surfaces RTU Yield per Container: 64 oz.
Recommended Dilution: Ready to Use Item: Mold, Moss, Algae, Mildew Remover
Cleaner Chemical Product Grouping: Mold Killers and Mildew Removers Cleaner Form: Liquid
Application Method: High Capacity Sprayer Nozzle Includes Chemical: None
Primary Chemical: None Cleaner Container Size: 64 oz
Item - Mildew and Mold Remover: Mold, Moss, Algae, Mildew Remover Contains: Bleach-Free
Effective Temp.: 32 Degrees to 105 Degrees F Size: 64 oz.
Fragrance: Unscented Cleaner Container Type: Trigger Spray Bottle
Coverage: 60 to 180 sq ft Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mold Killers and Mildew Removers, Mold, Moss, Algae, Mildew Remover, Chemicals For Use On Hard Nonporous Surfaces, Ready to Use/Concentrated Ready to Use, Cleaner Container Size 64 oz, Cleaner Container Type Trigger Spray Bottle, Cleaner Form Liquid, Primary Chemical None, Fragrance Unscented, Coverage 60 to 180 sq ft, Color Blue, Recommended Dilution Ready to Use, Application Method High Capacity Sprayer Nozzle, Effective Temp. 32 Degrees to 105 Degrees F, Chemical Series Wet and Forget(R)

Restrictions and Compliance

This item has been restricted from sale in the following states: CA

Reviews of Wet And Forget #804064