Universal Wiper Blade, Autotex PINK, 19 In

WEXCO |Zoro #: G1968565|Mfr #: AP-619GRA

$6.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1968565 Mfr #: AP-619GRA
Item: Wiper BladeStandards: SAEJ903
Material: MetalType: Autotex PINK
Size (In.): 19Country of Origin (subject to change): China

Product Description

Wexco PINK Wiper blades are full-metal, OEM-style blades that have a universal connector for quick installation. Also, a portion of the price of each PINK purchase will be donated to support the fight against breast cancer. *Wipers are not actually Pink in color. They are Black with a small pink ribbon logo.

Product Reviews

Save 15% when you sign up for Z-mail.