Universal Wiper Blade, Autotex PINK, 20 In

WEXCO| Zoro #: G2291143| Mfr #: AP-620

$5.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2291143 Mfr #: AP-620
Material: MetalItem: Wiper Blade
Standards: SAEJ903For Use With: Hook, Pin Boyonet Wiper Arms
Type: PINK MetalSize (In.): 20"
Country of Origin (subject to change): China

Product Description

Wexco PINK Wiper blades are full-metal, OEM-style blades that have a universal connector for quick installation. Also, a portion of the price of each PINK purchase will be donated to support the fight against breast cancer. *Wipers are not actually Pink in color. They are Black with a small pink ribbon logo.

Product Reviews

Save 15%. Sign up for Z-mail.