20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Universal Wiper Blade, Autotex PINK, 24 In

WEXCO| Zoro #: G0392892| Mfr #: AP-624

$5.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0392892 Mfr #: AP-624
Material: MetalItem: Wiper Blade
Standards: SAEJ903For Use With: Hook, Pin Boyonet Wiper Arms
Type: PINK MetalSize (In.): 24"
Country of Origin (subject to change): China

Product Description

Universal Metal Wiper Blade, Autotex PINK, Steel, Rubber Material, Arm Type Hook, Pin, Bayonette, Size (In.) 24, Includes Universal Adaptor, Package Quantity 1, Application Automotive, Light, Medium and Heavy Duty Trucks

Product Reviews

Save 15%. Sign up for Z-mail.