Washer Hose Tubing

WEXCO| Zoro #: G1364982| Mfr #: 19479

$9.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1364982 Mfr #: 19479
Tube Inside Dia. (In.): 1/8Size (In.): 120"
Item: Washer TubingMaterial: Rubber
Application: Truck, Con/Ag, RV, Marine, BusType: Wiper System Component
Country of Origin (subject to change): Brazil

Product Description

Washer Hose Tubing, Rubber Material, Size 120 In, Tube Inside Dia 1/8 In, Includes Instructions, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.