Washer Hose Tubing

WEXCO| Zoro #: G1502837| Mfr #: 19481

$9.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1502837 Mfr #: 19481
Item: Washer TubingApplication: Truck, Con/Ag, RV, Marine, Bus
Tube Inside Dia. (In.): 3/16Size (In.): 120"
Material: RubberType: Wiper System Component
Country of Origin (subject to change): United States

Product Description

Washer Hose Tubing, Rubber Material, Size 120 In, Tube Inside Dia 3/16 In, Includes Instructions, Case Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.