Windshield Wiper Motor

WEXCO| Zoro #: G0764836| Mfr #: 107372

$133.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0764836 Mfr #: 107372
Standards: DIN 72 783Item: Wiper Motor
Material: MixedType: 12 Volt Coast to Park
Tube Inside Dia. (In.): -For Use With: Unitized Wiper System
Application: Truck, Con/Ag, RV, Marine, BusMotor Voltage: 12
Country of Origin (subject to change): China

Product Description

Windshield Wiper Motor, 12 Volt Coast to Park, Includes Instructions, Case Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.