Wiper Blade

WEXCO| Zoro #: G1606394| Mfr #: 0121117.0.14

$6.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1606394 Mfr #: 0121117.0.14
Item: Wiper BladeFor Use With: Narrow Saddle Mount Wiper Arm
Application: Truck, Con/Ag, RV, Marine, BusSize (In.): 17"
Material: Stainless SteelIncludes: Mounting Hardware, Adapter
Standards: -Type: Heavy Duty
Tube Inside Dia. (In.): -Country of Origin (subject to change): China

Product Description

Wiper Blade, Heavy Duty, Narrow, Stainless Steel, Flat, Stainless Steel Material, Size 17 In, Includes Adapter/Instructions, Case Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.