Wiper Blade

WEXCO| Zoro #: G2031346| Mfr #: 1119.14

$6.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2031346 Mfr #: 1119.14
Item: Wiper BladeFor Use With: Hook, Pin Boyonet Wiper Arms
Application: Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, BusSize (In.): 19"
Material: -Includes: Hook, Pin Boyonet Multi Adapter
Standards: -Type: OEM Metal
Tube Inside Dia. (In.): -Country of Origin (subject to change): Brazil

Product Description

Wiper Blade, Automotive/Heavy Duty, Size 19 In, Includes Adapter/Instructions, Case Quantity 90

Product Reviews

Save 15%. Sign up for Z-mail.