Gift buying made easy: Shop Zoro.com Gift Certificates

Wiper Blade

WEXCO| Zoro #: G2253054| Mfr #: 1124.14

$10.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2253054 Mfr #: 1124.14
Item: Wiper BladeFor Use With: Hook, Pin Boyonet Wiper Arms
Application: Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, BusIncludes: Hook, Pin Boyonet Multi Adapter
Standards: -Type: OEM Metal
Tube Inside Dia. (In.): -Size (In.): 24"
Material: -Country of Origin (subject to change): Brazil

Product Description

Wiper Blade, Automotive/Heavy Duty, Size 24 In, Includes Adapter/Instructions, Case Quantity 90

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.