LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Wiper Blade

WEXCO| Zoro #: G1902993| Mfr #: 71-20

$6.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1902993 Mfr #: 71-20
Item: Wiper BladeFor Use With: Narrow Saddle Mount Wiper Arm
Application: Truck, Con/Ag, RV, Marine, BusStandards: SAEJ903
Type: Heavy DutySize (In.): 20"
Material: stainless steelCountry of Origin (subject to change): China

Product Description

Wiper Blade, Heavy Duty, Narrow, Stainless Steel, Flat, Stainless Steel Material, Size 20 In, Includes Adapter/Instructions, Case Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.