Wiper Blade

WEXCO| Zoro #: G0783422| Mfr #: 71-22

$6.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0783422 Mfr #: 71-22
Item: Wiper BladeFor Use With: Narrow Saddle Mount Wiper Arm
Application: Truck, Con/Ag, RV, Marine, BusStandards: SAEJ903
Type: Heavy DutyTube Inside Dia. (In.): -
Size (In.): 22"Material: Stainless Steel
Country of Origin (subject to change): China

Product Description

Wiper Blade, Heavy Duty, Narrow, Stainless Steel, Flat, Stainless Steel Material, Size 22 In, Includes Adapter/Instructions, Case Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.