Wiper Blade

WEXCO| Zoro #: G0291925| Mfr #: 72-16

$7.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0291925 Mfr #: 72-16
Item: Wiper BladeFor Use With: Narrow Saddle Mount Wiper Arm
Application: Truck, Con/Ag, RV, Marine, BusSize (In.): 16"
Material: MetalStandards: SAEJ903
Type: Heavy DutyTube Inside Dia. (In.): -
Country of Origin (subject to change): China

Product Description

Wiper Blade, Heavy Duty, Narrow, Saddle, Size 16 In, Includes Adapter/Instructions, Case Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.