20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Wiper Blade

WEXCO| Zoro #: G1122143| Mfr #: 72-20

$7.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1122143 Mfr #: 72-20
Item: Wiper BladeFor Use With: Narrow Saddle Mount Wiper Arm
Application: Truck, Con/Ag, RV, Marine, BusStandards: SAEJ903
Type: Heavy DutyTube Inside Dia. (In.): -
Size (In.): 20"Material: Metal
Country of Origin (subject to change): China

Product Description

Wiper Blade, Heavy Duty, Narrow, Saddle, Size 20 In, Includes Adapter/Instructions, Case Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.