Wiper Blade

WEXCO| Zoro #: G1930984| Mfr #: 78-26

$29.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: Truck, Con/Ag, RV, Marine, Bus
For Use With: 13.6 and 17 mm Saddle Wiper Arms
Includes: Mounting Hardware, Adapter
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1930984 Mfr #: 78-26
Item: Wiper BladeFor Use With: 13.6 and 17 mm Saddle Wiper Arms
Application: Truck, Con/Ag, RV, Marine, BusStandards: SAEJ903
Type: Heavy DutySize (In.): 26"
Material: metalCountry of Origin (subject to change): China

Product Description

Wiper Blade, Heavy Duty, 13.6mm/17mm, Saddle, Size 26 In, Includes Adapter/Instructions, Case Quantity 50

Product Reviews