Wiper Blade, Beam, 17 In Size

WEXCO| Zoro #: G2366996| Mfr #: F8-17

$14.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2366996 Mfr #: F8-17
Item: Wiper BladeFor Use With: Hook, Pin Boyonet, Top Lock, Pinch Tab, Side Lock Wiper Arms
Center to Center Length (In.): -Arm Type: -
Standards: SAEJ903Type: F8 Flex
Tube Inside Dia. (In.): -Size (In.): 17"
Material: RubberCountry of Origin (subject to change): China

Product Description

Wiper Blade, Beam, Size 17 In, Rubber Material, Application Automotive and Truck, Includes Adapter

Product Reviews

Save 15%. Sign up for Z-mail.