Wiper Blade, Beam, 19 In Size

WEXCO| Zoro #: G1138812| Mfr #: F8-19

$18.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1138812 Mfr #: F8-19
Item: Wiper BladeFor Use With: Hook, Pin Boyonet, Top Lock, Pinch Tab, Side Lock Wiper Arms
Size (In.): 19"Material: Rubber
Center to Center Length (In.): -Arm Type: -
Standards: SAEJ903Type: F8 Flex
Tube Inside Dia. (In.): -Country of Origin (subject to change): China

Product Description

Wiper Blade, Beam, Size 19 In, Rubber Material, Application Automotive and Truck, Includes Three Adapters

Product Reviews

Save 15%. Sign up for Z-mail.