Wiper Blade, HD Narrow SS Flat Blade

WEXCO| Zoro #: G1368455| Mfr #: 71-12

$4.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1368455 Mfr #: 71-12
Item: Wiper BladeFor Use With: Narrow Saddle Mount Wiper Arm
Includes: Mounting Hardware, AdapterStandards: SAEJ903
Type: Heavy DutySize (In.): 11"
Material: stainless steelCountry of Origin (subject to change): China

Product Description

Wiper Blade, HD Narrow SS Flat Blade, Arm Type Narrow Saddle, Size 11 In, Metal And Rubber Material, Application Heavy Duty

Product Reviews

Save 15%. Sign up for Z-mail.