Wiper Blade, Heavy Duty, 24 In Size

WEXCO| Zoro #: G1115825| Mfr #: 78-24

$27.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1115825 Mfr #: 78-24
Item: Wiper BladeFor Use With: 13.6 and 17 mm Saddle Wiper Arms
Application: Truck, Con/Ag, RV, Marine, BusType: Heavy Duty
Size (In.): 24"Material: Metal
Includes: Mounting Hardware, AdapterStandards: SAEJ903
Country of Origin (subject to change): China

Product Description

Wiper Blade, Heavy Duty, Arm Type 13.6mm Saddle, Size 24 In, Metal Material, Application Heavy Duty

Product Reviews

Save 15%. Sign up for Z-mail.