Wiper Blade, Heavy Duty, Size 34 In

WEXCO| Zoro #: G0250293| Mfr #: 78-34

$31.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0250293 Mfr #: 78-34
Item: Wiper BladeFor Use With: 13.6 and 17 mm Saddle Wiper Arms
Center to Center Length (In.): -Standards: SAEJ903
Type: Heavy DutyTube Inside Dia. (In.): -
Size (In.): 34"Material: Stainless Steel
Country of Origin (subject to change): China

Product Description

Wiper Blade, Heavy Duty, Arm Type 21mm And 27mm Saddle, Size 34 In, Metal And Rubber Material, Application Heavy Duty Such As Transit Buses, Includes Hardware Kit

Product Reviews

Save 15%. Sign up for Z-mail.