Wiper Blade, Universal Crimped, Size 13 In

WEXCO| Zoro #: G1614627| Mfr #: M5-13

$5.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1614627 Mfr #: M5-13
For Use With: Hook, Pin Boyonet Wiper ArmsApplication: Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus
Item: Wiper BladeStandards: SAEJ903
Type: M5 MetalIncludes: Hook, Pin Boyonet Multi Adapter
Material: MetalSize (In.): 13"
Country of Origin (subject to change): China

Product Description

Wiper Blade, Universal Crimped, Arm Type 9x3, 9x4, 1/4 In Pin, Bayonet, Size 13 In, Center to Center Length Metal And Rubber In., Mixed Material, Universal Standards

Product Reviews

Save 15%. Sign up for Z-mail.