Wiper Blade, Universal Crimped, Size 20 In

WEXCO| Zoro #: G1784623| Mfr #: M5-20

$2.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Package Quantity: 1
Type: M5 Metal
Includes: Hook, Pin Boyonet Multi Adapter
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1784623 Mfr #: M5-20
Package Quantity: 1Type: M5 Metal
Includes: Hook, Pin Boyonet Multi AdapterStandards: SAEJ903
Size (In.): 20"Application: Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus
For Use With: Hook, Pin Boyonet Wiper ArmsItem: Wiper Blade
Material: metalCountry of Origin (subject to change): China

Product Description

Wiper Blade, Universal Crimped, Arm Type 9x3, 9x4, 1/4 In Pin, Bayonet, Size 20 In, Center to Center Length Metal And Rubber In., Mixed Material, Universal Standards

Product Reviews