LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Wiper Blade, Universal Crimped, Size 26 In

WEXCO| Zoro #: G2288027| Mfr #: M5-26

$8.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2288027 Mfr #: M5-26
Standards: SAEJ903Type: M5 Metal
Includes: Hook, Pin Boyonet Multi AdapterApplication: Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus
Size (In.): 26"Material: metal
Item: Wiper BladeFor Use With: Hook, Pin Boyonet Wiper Arms
Country of Origin (subject to change): China

Product Description

Wiper Blade, Universal Crimped, Arm Type 9x3, 9x4, 1/4 In Pin, Bayonet, Size 26 In, Center to Center Length Metal And Rubber In., Mixed Material, Universal Standards

Product Reviews

Save 15%. Sign up for Z-mail.