LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Wiper Blade, Universal, Size 16 In

WEXCO| Zoro #: G0743811| Mfr #: M6-16

$5.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Hook, Pin Boyonet Multi Adapter
Arm Type: 9x3, 9x4, 1/4"Pin, Bayonet
Material: Metal and Rubber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0743811 Mfr #: M6-16
Includes: Hook, Pin Boyonet Multi AdapterArm Type: 9x3, 9x4, 1/4"Pin, Bayonet
Material: Metal and RubberPackage Quantity: 1
For Use With: Hook, Pin Boyonet Wiper ArmsApplication: Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus
Item: Wiper BladeSize (In.): 16"
Type: M6 Premium MetalCountry of Origin (subject to change): China

Description

Wiper Blade, Universal, Arm Type 9x3, 9x4, 1/4 In Pin, Bayonet, Size 16 In, Metal And Rubber Material, Application Universal

Reviews