Wiper Blade, Universal, Size 21 In

WEXCO| Zoro #: G0409132| Mfr #: M6-21

$5.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0409132 Mfr #: M6-21
Item: Wiper BladeFor Use With: Hook, Pin Boyonet Wiper Arms
Application: Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, BusSize (In.): 21"
Material: Metal And RubberArm Type: 9x3, 9x4, 1/4"Pin, Bayonet
Includes: Hook, Pin Boyonet Multi AdapterCenter to Center Length (In.): -
Standards: -Type: M6 Premium Metal
Tube Inside Dia. (In.): -Country of Origin (subject to change): China

Product Description

Wiper Blade, Universal, Arm Type 9x3, 9x4, 1/4 In Pin, Bayonet, Size 21 In, Metal And Rubber Material, Application Universal

Product Reviews

Save 15%. Sign up for Z-mail.