Wiper Blade, Universal, Size 28 In

WEXCO| Zoro #: G1606141| Mfr #: M6-28

$12.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1606141 Mfr #: M6-28
Application: Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, BusType: M6 Premium Metal
Size (In.): 28"Material: Metal And Rubber
Item: Wiper BladeCenter to Center Length (In.): -
Includes: Hook, Pin Boyonet Multi AdapterArm Type: 9x3, 9x4, 1/4"Pin, Bayonet
Tube Inside Dia. (In.): -For Use With: Hook, Pin Boyonet Wiper Arms
Standards: -Country of Origin (subject to change): China

Product Description

Wiper Blade, Universal, Arm Type 9x3, 9x4, 1/4 In Pin, Bayonet, Size 28 In, Metal And Rubber Material, Application Universal

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.