LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Wiper Blade

WEXCO| Zoro #: G1140684| Mfr #: W1-28

$13.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Hook, Pin Boyonet Multi Adapter
Item: Wiper Blade
Material: metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1140684 Mfr #: W1-28
Includes: Hook, Pin Boyonet Multi AdapterItem: Wiper Blade
Material: metalPackage Quantity: 1
Standards: SAEJ903For Use With: Hook, Pin Boyonet Wiper Arms
Application: Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, BusSize (In.): 28"
Type: W1 WinterCountry of Origin (subject to change): China

Description

Wiper Blade, Winter, Metal/Rubber Material, Size 28 In, Includes Adapter/Instructions, Case Quantity 50

Reviews