Wiper Blade, Winter, 13 In Size

WEXCO| Zoro #: G2098424| Mfr #: WB13GRA

$5.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: metalCenter to Center Length (In.): -Application: Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2098424 Mfr #: WB13GRA
Material: metalCenter to Center Length (In.): -
Application: Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, BusFor Use With: Hook, Pin Boyonet Wiper Arms
Item: Wiper BladeSize (In.): 13"
Type: W1 WinterArm Type: -
Includes: Hook, Pin Boyonet Multi AdapterPackage Quantity: 1
Tube Inside Dia. (In.): -Standards: SAEJ903
Country of Origin (subject to change): China

Description

Wiper Blade, Winter, Size 13 In, Rubber Material, Application Automotive and Truck

Reviews