Wiper Blade, Winter, 15 In Size

WEXCO |Zoro #: G1394687|Mfr #: WB15GRA

$7.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1394687 Mfr #: WB15GRA
Item: Wiper BladeType: Winter
Tube Inside Dia. (In.): -Size (In.): 15
Material: MetalFor Use With: -
Arm Type: -Includes: -
Center to Center Length (In.): -Standards: SAEJ903
Country of Origin (subject to change): China

Product Description

Wiper Blade, Winter, Size 15 In, Rubber Material, Application Automotive and Truck

Product Reviews

Save 15% when you sign up for Z-mail.