JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Wiper Blade

WEXCO| Zoro #: G0618913| Mfr #: WN-15

$10.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0618913 Mfr #: WN-15
Item: Wiper BladeFor Use With: Narrow Saddle Mount Wiper Arm
Application: Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, BusSize (In.): 15"
Material: MetalStandards: SAEJ903
Type: Heavy DutyCountry of Origin (subject to change): China

Product Description

Wiper Blade, Heavy Duty Winter, Metal/Rubber Material, Size 15 In, Includes Adapter/Instructions, Case Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.