JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Wiper Motor, Oscillating, 12 V

WEXCO| Zoro #: G1411523| Mfr #: 1400-3110011.14

$132.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1411523 Mfr #: 1400-3110011.14
Motor Voltage: 12Item: Wiper Motor
Includes: HardwareApplication: Truck, Con/Ag, RV, Marine, Bus
Type: Wiper MotorSize (In.): 1"
Country of Origin (subject to change): China

Product Description

Wiper Motor, Oscillating, For Use With Usps Llv Model, Motor Voltage 12, Includes Installation Instructions, Package Quantity 1, Application Replacement Wiper Motor

Product Reviews

Save 15%. Sign up for Z-mail.