20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Wiper Motor, Oscillating, 12 V

WEXCO| Zoro #: G1407822| Mfr #: AX9202

$186.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1407822 Mfr #: AX9202
Item: Wiper MotorMotor Voltage: 12
Standards: DIN 72 783Type: Wiper Motor
Size (In.): 1"Material: Mixed
Country of Origin (subject to change): China

Product Description

Wiper Motor, Oscillating, For Use With International Truck 5000 Series (all), Motor Voltage 12, Includes Installation Instructions, Package Quantity 1, Application Replacement Wiper Motor

Product Reviews

Save 15%. Sign up for Z-mail.