Wiper Motor, Oscillating, 12 V

WEXCO| Zoro #: G0496815| Mfr #: AX9204F

$146.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0496815 Mfr #: AX9204F
Item: Wiper MotorMotor Voltage: 12
Standards: DIN 72 783Type: Wiper Motor
Size (In.): 1"Material: Mixed
Country of Origin (subject to change): China

Product Description

Wiper Motor, Oscillating, For Use With Freightliner Truck Fld, Motor Voltage 12, Includes Installation Instructions, Package Quantity 1, Application Replacement Wiper Motor

Product Reviews

Save 15%. Sign up for Z-mail.