Wiper Motor, Oscillating, 12 V

WEXCO| Zoro #: G2124132| Mfr #: AX9207K

$180.95 /ea

This item ships free. DetailsStandard ground shipping
Details:
Application: Truck, Con/Ag, RV, Marine, Bus
For Use With: Kenworth Truck T2000, W900, T800 / Peterbilt Truck 387 Series
Includes: Hardware
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2124132 Mfr #: AX9207K
Item: Wiper MotorMotor Voltage: 12
Type: Wiper MotorSize (In.): 1"
Material: MixedStandards: DIN 72 783
Country of Origin (subject to change): China

Product Description

Wiper Motor, Oscillating, For Use With Kenworth Truck T2000, W900, T800 / Peterbilt Truck 387 Series, Motor Voltage 12, Includes Installation Instructions, Package Quantity 1, Application Replacement Wiper Motor

Product Reviews