Wiper Motor, Oscillating, 12 V

WEXCO| Zoro #: G0656643| Mfr #: AX9301

$185.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0656643 Mfr #: AX9301
Item: Wiper MotorMotor Voltage: 12
Type: Wiper MotorSize (In.): 1"
Material: MixedStandards: DIN 72 783
Country of Origin (subject to change): China

Product Description

Wiper Motor, Oscillating, For Use With International Truck 4000 Series (6,7&8), Motor Voltage 12, Includes Installation Instructions, Package Quantity 1, Application Replacement Wiper Motor
Save 15%. Sign up for Z-mail.