Autotex
Wiper Motor, Oscillating, Voltage 12
Mfr # 4R1.12.R110D
Zoro # G0834477
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) Shaft 1
- Type WWF Oscillating Motor
- Motor Voltage 12 V
- Includes 1 in Threaded Shaft
- Standards DIN 72 783
Explore More Products
- AUTOTEX Wiper Motor, J3 Series, 12V, 38nm Torque D103
- AUTOTEX Wiper Motor Kit, 12V, 80 deg. Wipe Angle SQ112080SSK
- AUTOTEX Wiper Motor, Oscillating, 12 V AX9204F
- AUTOTEX Wiper Motor, Oscillating, Size Shaft 3 In 4R3.12.R110D
- AUTOTEX Wiper Motor, Oscillating, 12 V H134
- AUTOTEX Wiper Motor, J3 Series, 24V, 28nm Torque H137
- AUTOTEX Wiper Motor Kit, 12V, 110 deg. Wipe Angle SQ112110SSK
- AUTOTEX Wiper Motor, Oscillating, 12 V AX9310
- AUTOTEX Wiper Arm Adapter Plate, Metal, 4" Size 200242
- MOTORMITE Wiper Arm Nut Cover, 49495 49495
- AUTOTEXT HEAVY DUTY DIN Wiper Arm, 26"-32" Pantograph 200712
- Autotex Windshield Wiper Parts