Indoor/Outdoor LED Luminaire, 5000K

  • Mfr # 80-LED-2K4-FC-HB-120-277

  • Zoro # G700404648


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

LED Replacement For
70W HPS/MH; 150W HPS/MH
Housing Finish
Bronze Polycarbonate
Lumens
2,424 lm
Fixture Housing Material
Polycarbonate
Width
7 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80-LED-2K4-FC-HB-120-277
Zoro #
G700404648
UPC #
-
Country of Origin
United States

Dimensions

Width
7 7/8 in
Manufacturers Warranty Length
5 yr
Height
7 7/8 in
Depth
7 1/2 in
Overall Width
7 7/8 in
Overall Depth
7 1/2 in
Overall Height
7 7/8 in

Details

LED Replacement For
70W HPS/MH; 150W HPS/MH
Housing Finish
Bronze Polycarbonate
Lumens
2,424 lm
Fixture Housing Material
Polycarbonate
Rated Life
410,000 hr
Voltage
120 to 277V AC
Item
Canopy Light
Fixture Lens Material
Polycarbonate
Standards
47 CFR Part 15, DOE TM-21-11, ETL-US and ETL-C Listed, TAA Compliant, UL1598
Housing Material
Polycarbonate
IP Rating
Not Rated
Includes
Mounting Hardware
Housing Color
Bronze
Color Temperature
5000K
Light Distribution Shape
Type III
Warranty
5 yr
Lamp Watts
21.5 W
Fixture Housing Color
Bronze
Fixture Wattage
21.5 W
Includes Lamp
Lamp Included
Fixture Sensor Type
No Sensor Included
Light Technology
LED
Lumens per Watt
112.7 lm/W
Max. Operating Temp.
122 Degrees F
Min. Operating Temp.
77 Degrees F
High Pressure Sodium Wattage Equivalency
35 W
Light Output
2,424 lm
Light Distribution Type - IESNA
Type V
Light Distribution Type - NEMA
NEMA 6x5
Color Selectable
Not Selectable
Lumen Selectable
Not Selectable
Operating Temperature - Minimum
77 Degrees F
Incandescent Wattage Equivalency
150 W
Operating Temperature - Maximum
122 Degrees F

Description

Canopy Light, Color Temperature 5000K, Lumens 2,424 lm, Fixture Wattage 21.5 W, Voltage 120 to 277V AC, Light Distribution Shape Type III, LED Replacement For 70W HPS/MH; 150W HPS/MH, Light Technology LED, Fixture Shape Square, Height 7 7/8 in, Width 7 7/8 in, Depth 7 1/2 in, Rated Life 410,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Polycarbonate, Fixture Lens Material Polycarbonate, Includes Lamp Lamp Included, Lamp Watts 21.5 W, Lumens per Watt 112.7 lm/W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.