Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Benchkote Surface Protector, 46 x 57cm
  • Zoro #: G0186395
  • Mfr #: 2300-731
$218.54
  • Width: 46cm
  • Item: Benchkote Surface Protector
  • Length: 57m
See full product details
This item ships free.

Whatman #2300-731 Specifications

  • Zoro #: G0186395
  • Mfr #: 2300-731
Width: 46cm Item: Benchkote Surface Protector
Length: 57m Material: Polyethylene
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Benchkote Surface Protector, Polyethylene, Width 46cm, Length 57m

Reviews of Whatman #2300-731