Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cap, Screw Closure Size 43-400, PK72

  • Zoro #: G6640597
  • Mfr #: 239286
$18.99 ($0.26/unit)
  • Labware Closure Type: Screw On
  • Screw Closure Size: 43-400
  • Diameter: 0.3251"
See full product details
Orders over $75 ship free.

Wheaton #239286 Specifications

  • Zoro #: G6640597
  • Mfr #: 239286
Labware Closure Type: Screw On Screw Closure Size: 43-400
Diameter: 0.3251" Closure Material: Polypropylene
Labware Screw Closure Size: 43-400mm Color: White
Mouth: 43mm Labware Closure Material: Polypropylene
Labware Closure Color: White Clear Autoclavable: No
Liner Material: Polyethylene Foam Labware Closure Liner Material: Polyethylene
Shape: Round Special Features: Clear Surface for Writing
Item: Cap Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cap,Screw Closure Size 43-400,Closure Material Polypropylene,Mouth 43mm,Color White,Shape Round,Diameter 43,Liner Material Polyethylene Foam,Special Features Clear Surface for Writing,Package Quantity 72

Reviews of Wheaton #239286