Wheeler-Rex

Beveler Assembly, For Mfr. Model No. 9000 (Discontinued)

Wheeler-Rex Beveler Assembly, For Mfr. Model No. 9000 220220
Hover or click to zoom Tap to zoom
  • Item: Beveler Assembly
  • Pipe Capacity: 4 in and Above
  • For Use With: Mfr. Model No. 9000
  • Accessory Type: Beveler Assembly
  • Material: Steel
  • Bit Type: Helical Router Bit
  • Product Type: Beveler Unit
  • Minimum Pipe Diameter: 4 in
See full product details
This Product is Discontinued

Wheeler-Rex #220220 Specifications

  • Item: Beveler Assembly
  • Pipe Capacity: 4 in and Above
  • For Use With: Mfr. Model No. 9000
  • Accessory Type: Beveler Assembly
  • Material: Steel
  • Bit Type: Helical Router Bit
  • Product Type: Beveler Unit
  • Minimum Pipe Diameter: 4 in
  • Compatible Manufacturer Model Number: 9015
  • Country of Origin (subject to change): United States

Description

Beveler Assembly, Compatible Manufacturer Model Number 9015, Material Steel, Product Type Beveler Unit

Reviews of Wheeler-Rex #220220